Drager CMS Analyzer Ammonia, 100 to 2000 ppm

Representative image only.

Drager CMS Analyzer Ammonia, 100 to 2000 ppm

Drager | Mfr: 6406570| Item: 8651312

Eliminate user error for a consistent measurement every time

₹36,900.00INR / Each

₹36,900.00INR / Each

Buy It Together

Current Item

Drager CMS Analyzer Ammonia, 100 to 2000 ppm
Drager CMS Analyzer Ammonia, 100 to 2000 ppm
8651312

₹36,900.00INR / Each
+
Drager Tubes, Hydrogen Sulfide, 0 to 200 ppm, 10/box
8651438

₹33,100.00INR / Box of 10
=
Total Price 70000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Digital display of gas concentration eliminates ambiguous results
  • Internal recorder stores up to 50 measurements with time/date stamp
  • 2 year warranty

More About this Item

Just load a CMS gas specific chip into the bottom port of the analyzer. Easy-to-use, three-step slide switch allows analyzer to take measurement. Gas concentration is displayed in seconds with digital readout. Operates on four AA batteries (included). Chips contain 10 tests each and are sold separately.

Two year warranty
Specifications
  • Gas MeasuredAmmonia
  • Range100 to 2000 ppm
  • DescriptionAmmonia, 100 to 2000 ppm
  • Warranty2 year
Reviews
Q&A