Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 36H

Representative image only.

Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 36H

Diversified Woodcrafts | Mfr: D7146K36N| Item: 4153028

Designed for the laboratory or classroom

₹435,000.00INR / Each

₹435,000.00INR / Each

Buy It Together

Current Item

Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 36H
Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 36H
4153028

₹435,000.00INR / Each
+ =
Total Price 1051000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solid wood construction
  • Choose worksurface of black epoxy or chemguard laminate
  • Limited Lifetime Warranty
Limited Lifetime Warranty
Specifications
  • Width (in)60
  • Height (in)36
  • Depth (in)30
  • Width (cm)152.4
  • Height (cm)91.44
  • Depth (cm)76.2
  • MaterialEpoxy worksurface
  • DescriptionWood Laboratory Table with Epoxy Top, 60 x 30 x 36H
  • WarrantyLTD Life Time
Reviews
Q&A