Diversified Woodcrafts Wood Laboratory Table with Chemguard Laminate Top, 48 x 24 x 30H

Representative image only.

Diversified Woodcrafts Wood Laboratory Table with Chemguard Laminate Top, 48 x 24 x 30H

Diversified Woodcrafts | Mfr: D7102K30N| Item: 4153034

Designed for the laboratory or classroom

₹234,000.00INR / Each

₹234,000.00INR / Each

Buy It Together

Current Item

Diversified Woodcrafts Wood Laboratory Table with Chemguard Laminate Top, 48 x 24 x 30H
Diversified Woodcrafts Wood Laboratory Table with Chemguard Laminate Top, 48 x 24 x 30H
4153034

₹234,000.00INR / Each
+ =
Total Price 850000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solid wood construction
  • Choose worksurface of black epoxy or chemguard laminate
  • Limited Lifetime Warranty
Limited Lifetime Warranty
Specifications
  • Width (in)48
  • Height (in)30
  • Depth (in)24
  • Width (cm)121.92
  • Height (cm)76.2
  • Depth (cm)60.96
  • MaterialLaminate worksurface
  • DescriptionWood Laboratory Table with Chemguard Laminate Top, 48 x 24 x 30H
  • WarrantyLTD Life Time
Reviews
Q&A