Diversey IPA Clean Trigger Spray, 900 mL; 6/Case

Representative image only.

Diversey IPA Clean Trigger Spray, 900 mL; 6/Case

Diversey | Mfr: 101100418| Item: 1639316

“Bag in Bottle” design maintains sterility for 5.5 months within the use area

₹19,100.00INR / Case of 6

₹19,100.00INR / Case of 6
Product Description

Key Features

  • Liquid disinfectant (70% IPA and 30% water) is ideal for use on surfaces, donned gloves, and instruments
  • 0.2 μm filtered and Gamma Irradiated with SAL 10-6
  • Aseptically filled and Double bagged
  • Designed for use in Class 5 facilities
  • Long handle trigger reduces stress
  • Designed to be held easily, even with wet gloves

More About this Item

Standards:
ClearKlens® IPA has been extensively tested using EN1276, EN1650 and EN13697.

Description:
Manufactured in a CGMP controlled Environment, this sterile trigger spray bottle features a “bag in bottle” design that ensures the air sucked back into the bottle, which is likely to be contaminated, does not come in contact with the Sterile Liquid Disinfectant (a 70% IPA and 30% water solution) thereby ensuring optimum sterility conditions.

Specifications
  • DescriptionDiversey™ ClearKlens® IPA Clean Trigger Spray, 900 mL; 6/Case
Reviews
Q&A