Disposable PP Vented Utility Funnel, 40 mL; 100/Bag

Representative image only.

Disposable PP Vented Utility Funnel, 40 mL; 100/Bag

| Item: 0612410

No more air lock for easier funneling

₹6,600.00INR / Bag of 100

₹6,600.00INR / Bag of 100

Buy It Together

Current Item

Disposable PP Vented Utility Funnel, 40 mL; 100/Bag
Disposable PP Vented Utility Funnel, 40 mL; 100/Bag
0612410

₹6,600.00INR / Bag of 100
+ =
Total Price 21400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No messy cleanup
  • Disposable for easier sampling
  • Autoclavable
  • 1 year warranty

More About this Item

Disposable polypropylene funnels are vented to prevent air lock.

1 Year Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)40
  • Capacity (oz)1.375
  • Stem OD (mm)6
  • Top OD (in)2 1/4
  • Top OD (mm)58
  • Overall Height (mm)70
  • Overall Length (mm)70
  • Overall Length (in)2 3/4
  • DescriptionDisposable PP Vented Utility Funnel, 40 mL, 100/Bag
  • Warranty1 year
Reviews
Q&A