Disposable polypropylene riffin low-form beakers, 600 mL 500/pk

Representative image only.

Disposable polypropylene riffin low-form beakers, 600 mL 500/pk

| Item: 0600685

Molded-in graduations won’t wear off

₹113,000.00INR / Case of 500

₹113,000.00INR / Case of 500
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 600 mL capacity with 25 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)600
  • Capacity (oz)20
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)4 1/2
  • Outside Diameter (OD) (cm)11.4
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • DescriptionDisposable polypropylene riffin low-form beakers, 600 mL 500/pk
Reviews
Q&A