Disposable polypropylene Griffin low-form beakers, 600 mL 25/pk

Representative image only.

Disposable polypropylene Griffin low-form beakers, 600 mL 25/pk

| Item: 0600683

Molded-in graduations won’t wear off

₹16,100.00INR / Pkg of 25

₹16,100.00INR / Pkg of 25
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 600 mL capacity with 25 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)600
  • Capacity (oz)20
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)4 1/2
  • Outside Diameter (OD) (cm)11.4
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • DescriptionDisposable polypropylene Griffin low-form beakers, 600 mL 25/pk
Reviews
Q&A