Disposable polypropylene Griffin low-form beakers, 400 mL 50/pk

Representative image only.

Disposable polypropylene Griffin low-form beakers, 400 mL 50/pk

| Item: 0600672

Molded-in graduations won’t wear off

₹8,500.00INR / Pkg of 50

₹8,500.00INR / Pkg of 50
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 400 mL capacity with 25 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)400
  • Capacity (oz)13
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionDisposable polypropylene Griffin low-form beakers, 400 mL 50/pk
Reviews
Q&A