Disposable polypropylene Griffin low-form beakers, 250 mL 500/pk

Representative image only.

Disposable polypropylene Griffin low-form beakers, 250 mL 500/pk

| Item: 0600665

Molded-in graduations won’t wear off

₹73,000.00INR / Case of 500

₹73,000.00INR / Case of 500
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 250 mL capacity with 10 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.3
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.9
  • DescriptionDisposable polypropylene Griffin low-form beakers, 250 mL 500/pk
Reviews
Q&A