Disposable polypropylene Griffin low-form beakers, 250 mL 50/pk

Representative image only.

Disposable polypropylene Griffin low-form beakers, 250 mL 50/pk

| Item: 0600663

Molded-in graduations won’t wear off

₹7,100.00INR / Pkg of 50

₹7,100.00INR / Pkg of 50
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 250 mL capacity with 10 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.3
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.9
  • DescriptionDisposable polypropylene Griffin low-form beakers, 250 mL 50/pk
Reviews
Q&A