Disposable polypropylene Griffin low-form beakers, 15 mL 100/cs

Representative image only.

Disposable polypropylene Griffin low-form beakers, 15 mL 100/cs

| Item: 0600612

Molded-in graduations won’t wear off

₹4,200.00INR / Case of 100

₹4,200.00INR / Case of 100
Product Description

Key Features

  • Won’t stick together—stacking rib for easier separation
  • Autoclavable
  • Beaker features a 15 mL capacity with 5 mL graduations

More About this Item

These disposable polypropylene (PP) beakers are graduated in mL and oz, so there is no need to convert volumes. Molded-in stacking ribs prevent beakers from sticking together when stacked.

Specifications
  • Capacity (mL)15
  • Capacity (oz)0.5
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)1 1/2
  • Overall Height (cm)3.8
  • DescriptionDisposable polypropylene Griffin low-form beakers, 15 mL 100/cs
Reviews
Q&A