Digi-Vac 450 Vacuum Controller 0 to 760 Torr, 3/8" barb Process Connection

Representative image only.

Digi-Vac 450 Vacuum Controller 0 to 760 Torr, 3/8" barb Process Connection

Digi-Vac | Mfr: M450-SS| Item: 0737924

Designed for precise laboratory vacuum measurement and control

₹1,332,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,332,000.00INR / Each

Buy It Together

Current Item

Digi-Vac 450 Vacuum Controller 0 to 760 Torr, 3/8" barb Process Connection
Digi-Vac 450 Vacuum Controller 0 to 760 Torr, 3/8" barb Process Connection
0737924

₹1,332,000.00INR / Each
+ =
Total Price 1362700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This unit is a self contained vacuum level control unit for maintaining pressures between
1 and 760 Torr. The vacuum path is all 316 stainless steel which will reduce the effects of any corrosive gases introduced into the controller. It provides dependable, digital control of your vacuum system with innovative controller technology to make testing easier. The unit has a gas independent, isolated, stainless steel sensor and stainless steel piping to enable implementation in the most corrosive environments. The heart of the unit is a proportional valve that allows the controller to make precise changes in vacuum flow to achieve a very stable vacuum level. The unit has a bleed valve that adds bleed control from atmospheric pressure. The controller features full manual control available via a dial on the front panel, or can be controlled remotely via RS232. The display is an easy to read, back-lit, LCD display with an intuitive readout of the current vacuum level set point, current vacuum level, valve duty cycle, and mode.

UL Listed to Canadian safety standards.1 Year Warranty
Specifications
  • Accuracy±1 Torr
  • Min Temperature (° F)50
  • Max Temperature (° F)104
  • Min Temperature (° C)10
  • Max Temperature (DegreeC)40
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted Materials316 SS
  • Process Connection3/8" hose barb
  • DisplayBlue backlit LCD
  • Battery Type100 to 240 VAC, 50/60 Hz
  • OutputRS-232
  • Media CompatibilityAir
  • Resolution1 Torr
  • Depth (in)7 1/2
  • Height (in)2 3/4
  • Width (in)5 1/2
  • Depth (cm)19.1
  • Height (cm)7
  • Width (cm)14
  • DescriptionVacuum Controller 0 to 760 Torr, 3/8" barb Process Connection
  • Warranty1 year
Reviews
Q&A