Digi-Sense Type-K, Extension Cable, Mini Connector, 25ft, 20-Gauge

Representative image only.

Digi-Sense Type-K, Extension Cable, Mini Connector, 25ft, 20-Gauge

Digi-Sense | Item: 0851635

20-gauge (0.032" dia) Thermocouple Wire with PVC/PVC Insulation

₹8,400.00INR / Each

₹8,400.00INR / Each
Product Description

Key Features

  • Maximum temperature: 221° F (105° C).
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty
6 Month Warranty
Specifications
  • Connector TypeK
  • ColorYellow
  • MaterialPVC Insulation
  • Wire Gauge (Ga)20
  • Max Temperature (° F)221
  • Max Temperature (° C)105
  • Length (ft)25
  • DescriptionType-K, Extension Cable, Mini Connector, 25ft, 20-Gauge
  • Warranty6 month
Reviews
Q&A