Digi-Sense Type-K, Compact Surface Probe, 5" L, Mini-Connector, Exposed, 5ft Coil

Representative image only.

Digi-Sense Type-K, Compact Surface Probe, 5" L, Mini-Connector, Exposed, 5ft Coil

Digi-Sense | Item: 0843912

Use to monitor hot plates, furnaces, molds, or any other flat surface

₹9,800.00INR / Each

₹9,800.00INR / Each
Product Description

Key Features

  • Ideal for hard to reach places or lower temperature applications
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")5
  • Probe TypeK
  • Min Temperature (° F)-328
  • Max Temperature (° F)1200
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Length (in)5
  • Cable TypeCoiled
  • Cable Length (InchShort)60
  • DescriptionType-K, Compact Surface Probe, 5" L, Mini Connector, Exposed, 5ft Coil
  • Warranty6 month
Reviews
Q&A