Digi-Sense Type J Small-Diameter Hypodermic Thermocouple Probe; 2.25" L

Representative image only.

Digi-Sense Type J Small-Diameter Hypodermic Thermocouple Probe; 2.25" L

Digi-Sense | Item: 0850591

Hypodermic Tip Penetration Probes Are Designed For Soft and Semi-Soft Materials.

₹23,200.00INR / Each

₹23,200.00INR / Each
Product Description

Key Features

  • Ideal For Checking Food Temperatures
  • Response Time: 0.5 -1.2 seconds or greater
  • Probe comes with Stainles Steel Handle
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Length (")2 1/2
  • Probe TypeJ
  • Min Temperature (° F)-310
  • Max Temperature (° F)600
  • Min Temperature (° C)-190
  • Max Temperature (° C)315
  • Time Constant1 second
  • Response Time (Sec)5
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)2.5
  • Sheath Diameter (InchShort)0.0354
  • DescriptionType J Small-Diameter Hypod ermic Thermocouple Probe; 2.25" L
Reviews
Q&A