Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1" Dial, Poly Lens, 8" Stem, 50-550F, 5F Div

Representative image only.

Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1" Dial, Poly Lens, 8" Stem, 50-550F, 5F Div

Digi-Sense | Item: 0808079

Choose the dial size and temperature range to meet your specific needs

₹2,900.00INR / Each

₹2,900.00INR / Each
Product Description

Includes

All thermometers come with a statement of test, and a plastic storage sleeve with pocket clip

Key Features

  • Factory tested to three points with a ±1% accuracy
  • Minimum immersion: liquids 2" (50 mm), gases 4" (100 mm)
  • Hermetically sealed dial stops internal fogging
  • Recalibrate using external adjustment nut
  • 304 Stainless Steel dial case and stem
  • Shock resistant
  • 1 year warranty
1 Year Warranty
Specifications
  • Min Temperature (° F)50
  • Max Temperature (° F)550
  • Accuracy±1% full-scale
  • Division (° F)5
  • Dial Size (in)1
  • Immersion Depth (mm)50
  • Stem Length (in)5
  • DescriptionS.S. Bimetalal Pocket Thermometer 50-550F, 1" Dial, Poly Lens, 5" Stem, 5F Div
  • Warranty1 year
Reviews
Q&A