Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1.75" Dial, Glass Lens, 8" Stem, -40 to 160F, 2F Div

Representative image only.

Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1.75" Dial, Glass Lens, 8" Stem, -40 to 160F, 2F Div

Digi-Sense | Item: 0808088

Choose the dial size and temperature range to meet your specific needs

₹4,000.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Stainless Steel Bimetal Pocket Thermometer,  1.75" Dial, Glass Lens, 8" Stem, -40 to 160F,  2F Div
Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1.75" Dial, Glass Lens, 8" Stem, -40 to 160F, 2F Div
0808088

₹4,000.00INR / Each
+ =
Total Price 22700.00 ADD 2 ITEMS TO CART
Product Description

Includes

All thermometers come with a statement of test and a beaker clip.

Key Features

  • Factory tested to three points with a ±1% accuracy
  • Minimum immersion: liquids 2" (50 mm), gases 4" (100 mm)
  • Hermetically sealed dial stops internal fogging
  • Recalibrate using external adjustment nut
  • 304 Stainless Steel dial case and stem
  • Shock resistant
  • 1 year warranty
1 Year Warranty
Specifications
  • Min Temperature (° F)-40
  • Max Temperature (° F)160
  • Accuracy±1% full-scale
  • Division (° F)2
  • Dial Size (in)1.75
  • Immersion Depth (mm)50
  • Stem Length (in)8
  • DescriptionS.S. Bimetalal Pocket Thermo -40-160F, 1.75" Dial, Glass Lens, 8" Stem, 2F Div
  • Warranty1 year
Documents & Certificates
Reviews
Q&A