Digi-Sense RTD Wire, 20-Gauge, FEP Insulation, 100ft; Spool

Representative image only.

Digi-Sense RTD Wire, 20-Gauge, FEP Insulation, 100ft; Spool

Digi-Sense | Item: 0854150

Extend the measuring distance of your probes

₹48,900.00INR / Each

₹48,900.00INR / Each
Product Description

Key Features

  • 100-foot spool of RTD wire- cut to any lenght needed!

More About this Item

Three-strand RTD wire features excellent resistance to abrasion, chemicals, and moisture. Each silver-plated copper strad is color-coded with fluorinated ethylene propylene (FEP). The three starnds are twisted to increase flexibility and minimize electromagnetic noise, then jacketed in white FEP. The FEP insulation provides temperature resistance up to 400°F, and chemical resistance to solvents, acids, and oils. Additionally, the insulation protects the wire from thermal aging, while maintaining its strength and flexibility.

Specifications
  • Wire Gauge (Ga)20
  • Inner InsulationGlass Braid
  • Outer InsulationGlass Braid
  • Stranded / SolidSolid
  • OverbraidYes
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Length (ft)1000
  • DescriptionRTD Wire, 20-Gauge, FEP Insulation, 100ft; Spool
Reviews
Q&A