Digi-Sense RTD Ext Cable ANSI Male Mini Conn to ANSI Female Mini Conn, 10ft FEP Cable

Representative image only.

Digi-Sense RTD Ext Cable ANSI Male Mini Conn to ANSI Female Mini Conn, 10ft FEP Cable

Digi-Sense | Item: 9383192

For RTD Applications

₹11,900.00INR / Each

₹11,900.00INR / Each
Product Description

Key Features

  • Custom designs or changes to this product are available upon request
  • 1 month warranty

More About this Item

Use adapters or connectors to make your RTD probes compatible with all of our RTD thermometers. Use the extension cables for remote applications.

1 Month Warranty
Specifications
  • Use With Probe / Wire TypeRTD
  • Connector TypeMini-Connector
  • Length (in)120
  • Length (ft)10
  • DescriptionRTD Ext Cable ANSI Male Mini Conn to ANSI Female Mini Conn, 10ft FEP Cable
  • Warranty1 month
Reviews
Q&A