Digi-Sense RTD 3-P" Connector Adapter, ANSI Fem Std to Fem, 3ft FEP Wire

Representative image only.

Digi-Sense RTD 3-P" Connector Adapter, ANSI Fem Std to Fem, 3ft FEP Wire

Digi-Sense | Item: 9340052

For RTD Applications

₹16,500.00INR / Each

₹16,500.00INR / Each
Product Description

Key Features

  • Custom designs or changes to this product are available upon request
  • 1 year warranty

More About this Item

Use adapters or connectors to make your RTD probes compatible with all of our RTD thermometers. Use the extension cables for remote applications.

1 Year Warranty
Specifications
  • Use With Probe / Wire TypeRTD
  • Connector TypeStandard-Connector
  • Length (in)36
  • Length (ft)3
  • DescriptionRTD 3-P" Connector Adapter, ANSI Fem Std to Fem, 3ft FEP Wire
  • Warranty1 year
Reviews
Q&A