Digi-Sense Precision Liquid-In-Glass Thermometer; 30 to 124°F, 76 mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Precision Liquid-In-Glass Thermometer; 30 to 124°F, 76 mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 9026014

Scales are permanently fused on to the glass and won’t wear off

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Precision Liquid-In-Glass Thermometer; 30 to 124°F, 76 mm Immersion, Organic Liquid Fill
Digi-Sense Precision Liquid-In-Glass Thermometer; 30 to 124°F, 76 mm Immersion, Organic Liquid Fill
9026014

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ring top and a statement of accuracy supplied by manufacturer

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy included

More About this Item

These thermometers are inexpensive and safe for use in laboratories, universities, food/beverage, environmental, wastewater, petrochemical, pharmaceutical and many other general-purpose applications. Fractional-degree thermometers offer higher precision. Choose from partial immersion or total immersion thermometers.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include a ring top and a statement of accuracy supplied by manufacturer.

5 Year Warranty
Specifications
  • Length (")17 29/32
  • Min Temperature (° F)30
  • Max Temperature (° F)124
  • Accuracy±2.0°F
  • Division (° F)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)17.9
  • Overall Length (mm)455
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionPrecision Liquid-In-Glass Thermometer; 30 to 124°F, 76 mm Immersion, Organic Liquid Fill
Documents & Certificates
Reviews
Q&A