Digi-Sense Precision Liquid-In-Glass Thermometer; -1 to 101C, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Precision Liquid-In-Glass Thermometer; -1 to 101C, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 9026008

Scales are permanently fused on to the glass and won’t wear off

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Precision Liquid-In-Glass Thermometer; -1 to 101C, 76mm Immersion, Organic Liquid Fill
Digi-Sense Precision Liquid-In-Glass Thermometer; -1 to 101C, 76mm Immersion, Organic Liquid Fill
9026008

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ring top and a statement of accuracy supplied by manufacturer.

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy

More About this Item

These thermometers are inexpensive and safe for use in laboratories, universities, food/beverage, environmental, wastewater, petrochemical, pharmaceutical and many other general-purpose applications. Fractional-degree thermometers offer higher precision. Choose from partial immersion or total immersion thermometers.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include a ring top and a statement of accuracy supplied by manufacturer.

5 Year Warranty
Specifications
  • Length (")23 19/32
  • Min Temperature (° C)-1
  • Max Temperature (° C)101
  • Accuracy±1.0°C
  • Division (° C)0.1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)23.6
  • Overall Length (mm)600
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionPrecision Liquid-In-Glass Thermometer; -1 to 101C, 76mm Immersion, Organic Liquid Fill
Documents & Certificates
Reviews
Q&A