Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -200~670C, Bare Wire

Representative image only.

Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -200~670C, Bare Wire

Digi-Sense | Item: 9045228

State-of-the-art, high-accuracy temperature probes at a fraction of the cost

₹297,000.00INR / Each

for an additional
₹128,000.00INR / Each
for an additional
₹141,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹297,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -200~670C, Bare Wire
Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -200~670C, Bare Wire
9045228

₹297,000.00INR / Each
+ =
Total Price 438000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

AM1660 Series-High temperature precision industrial PRT/RTD probes: This is a high temperature version of the AM1640 probe. Manufactured using a coil suspension element design for increased shock and vibration resistancealong with flexibility and durability. The AM1660 has a temperature range of -200 to 670ºC (-328 to 1238ºF).

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

1 Year Warranty
Specifications
  • Probe TypePrecision Industrial PRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)1238
  • Min Temperature (° C)-200
  • Max Temperature (° C)670
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)5
  • Connector TypeStripped Wire
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.25
  • DescriptionPrec. Ind. PRT, 0.25" x 12" , -200~670C, Bare Wire
  • Warranty1 year
Reviews
Q&A