Digi-Sense Pocket Liquid-In-Glass Thermometer; -35 to 50C, Window Plastic Case, Organic Liquid Fill

Representative image only.

Digi-Sense Pocket Liquid-In-Glass Thermometer; -35 to 50C, Window Plastic Case, Organic Liquid Fill

Digi-Sense | Item: 0800807

Low-cost way to measure temperature with a compact and durable plastic case

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Pocket Liquid-In-Glass Thermometer; -35 to 50C, Window Plastic Case, Organic Liquid Fill
Digi-Sense Pocket Liquid-In-Glass Thermometer; -35 to 50C, Window Plastic Case, Organic Liquid Fill
0800807

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Rugged plastic case with an eyelet at the top for easy suspension

Key Features

  • Non-mercury blue spirit liquid
  • 5 year warranty

More About this Item

These thermometers are ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications. The protective plastic case protects these thermometers from accidental breakage during use and storage. The section of the case that surrounds the bulb has small openings for circulation. All DURAC Plus® thermometers feature markings that are permanently printed on the glass, blue spirit liquid that has a dark scale contrasts against a white background.

5 Year Warranty
Specifications
  • Length (")6 19/64
  • Min Temperature (° C)-35
  • Max Temperature (° C)50
  • Accuracy±1.0°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Dial / Case MaterialWindow Plastic
  • Overall Length (InchShort)6.3
  • Overall Length (mm)160
  • Immersion Depth (mm)160
  • Stem MaterialWhite-Back Glass
  • DescriptionPocket Liquid-In-Glass Thermometer; -35 to 50C, Window Plastic Case, Organic Liquid Fill
  • Warranty5 years
Documents & Certificates
Reviews
Q&A