Digi-Sense PFA Safety Coated Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense PFA Safety Coated Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 0807776

The liquid and glass are contained within the PFA jacket, preventing contamination

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense PFA Safety Coated Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill
Digi-Sense PFA Safety Coated Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill
0807776

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Includes

triangular anti-roll fitting, and statement of accuracy

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy
  • 5 year warranty

More About this Item

These thermometers are ideal for use in laboratories, universities, food/beverage, environmental, wastewater, and many other general-purpose applications. In the event of breakage, the PTFE coating contains the broken liquid and glass, preventing contamination or injury.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Length (")12
  • Min Temperature (° C)-20
  • Max Temperature (° C)150
  • Accuracy±1.5°C; ±2.0°C above 100°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)76
  • Stem MaterialPFA-Coated White-Back Glass
  • DescriptionPFA Safety Coated Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
Documents & Certificates
Reviews
Q&A