Digi-Sense Data Logging Vane Anemometer with NIST-Traceable Calibration

Representative image only.

Digi-Sense Data Logging Vane Anemometer with NIST-Traceable Calibration

Digi-Sense | Item: 2025022

Versatile handheld or mountable design for quick air velocity sampling or long term monitoring

Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price
Product Description

Includes

data analysis software on CD, one 3.6 V lithium battery, and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards.
  • User-selectable units of measure eliminate the need for conversions
  • Measure air velocities up to 3937 ft/min (20.0 m/s) to cover broad range of applications
  • Analyze and graph logged data using included software
  • User-defined high and low alarm levels with visual LED indication to bring attention to potential problems
  • Articulated screw-on mounting stand provides flexible positioning to fit the application
  • 2 year warranty

More About this Item

The Digi-Sense data logging anemometer is designed for precision air velocity measurements in five user-selectable units (ft/min, m/s, mph, km/h, or knots). The instrument will help you meet cooling and environmental requirements for safety and comfort. A metallic mounting stand is included that provides an opportunity to position the anemometer to best fit the application. Built-in USB interface and included software allow logged data to be easily downloaded to a PC for analysis and graphing.
Digi-Sense comes pre-calibrated, saving you hundreds of dollars and extra waiting time to calibrate separately

Two year warrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)3837
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±(3% + 40 ft/min or 0.2 m/s)
  • Data LoggingYes
  • Data Storage (samples)32000
  • Logging Intervals2, 5, 10, 30 seconds, 1, 5, 10, 30 minutes, 1, 2, 3, 6, 12, 24 hours
  • Width (in)1 3/8
  • Height (in)1 1/8
  • Length (in)5 3/4
  • Battery1 3.6V lithium (included)
  • DescriptionData Logging Vane Anemometer with NIST Traceable Calibration
  • Warranty2 year
Reviews
Q&A