Digi-Sense Data Logging Sound Meter with NIST-Traceable Calibration

Representative image only.

Digi-Sense Data Logging Sound Meter with NIST-Traceable Calibration

Digi-Sense | Item: 2025029

Precision accuracy measurements with powerful data logging software

₹50,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹50,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Data Logging Sound Meter with NIST-Traceable Calibration
Digi-Sense Data Logging Sound Meter with NIST-Traceable Calibration
2025029

₹50,600.00INR / Each
+
Digi-Sense Optional Tri-POD Stand for Meters
2025038

₹5,000.00INR / Each
=
Total Price 55600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Windscreen, 3.5-mm earphone plug, screwdriver, USB cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Meets ANSI and IEC61672-1 Class 2 standards
  • Four user-selectable ranges from 30 to 130 dB provide additional flexibility
  • Expanded memory of up to 32,700 readings
  • Included data logging software with graphical display for quick and easy analysis
  • Programmable sample rates for a wide range of applications
  • Tripod mountable—ideal for field use
  • 2 year warranty

More About this Item

The Digi-Sense data logging sound level meter provides precision sound decibel measurements for product noise certification and reduction applications. It conforms to IEC61672-1 Class 2 standards, making it ideal for OSHA and IEC surveys. Unit features A and C weighting capabilities for measuring noise levels from industrial machinery or equipment to residential/commercial environments ensuring noise level standards and compliance.

The intuitive interface makes this sound meter easy to set up and use right out of the box. Use the included software to view your sound measurement data in graphical formats as well as record and download data, via USB connectivity, to your PC for further analysis.

Additional features include Max/Min and Hold functions, over- and under-range indication, fast/slow response, analog AD/DC outputs, and USB connectivity. Automatic power-off conserves battery life. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

Software is not Mac/IOS compatible.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±1.4 dB
  • ResponseFast (125 millisecond), Slow (1 second)
  • WeightingA, C
  • Humidity Range10 to 90% RH
  • Meter ClassType 2
  • FunctionFast/Slow, Min/Max Hold, Low/Med/Hi/auto-range, Under/Over range, A/C weighting; auto-off feature
  • ComplianceANSI; IEC 61672-1 class 2
  • OutputUSB
  • Data LoggingYes
  • Memory32,700 readings
  • Display4-digit LCD (backlit)
  • Battery Type3 AAA (included)
  • Length (in)9 1/4
  • Height (in)1
  • Width (in)2 1/2
  • Length (cm)23.5
  • Height (cm)2.7
  • Width (cm)6.1
  • DescriptionData Logging Sound Meter with NIST-Traceable Calibration
  • Warranty2 year
Reviews
Q&A