Digi-Sense Armored Liquid-In-Glass Thermometer; 20 to 500F, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Armored Liquid-In-Glass Thermometer; 20 to 500F, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 0807798

Armor shell absorbs shock and prevents thermometer damage

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Armored Liquid-In-Glass Thermometer; 20 to 500F, 76mm Immersion, Organic Liquid Fill
Digi-Sense Armored Liquid-In-Glass Thermometer; 20 to 500F, 76mm Immersion, Organic Liquid Fill
0807798

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy included
  • 5 year warranty

More About this Item

Ideal for use in application where thermometers needs added protection from minor shocks. Nickel/plated brass armor shell protects these thermometers from accidental breakage during use and storage. The armor case has a screw cap with ring top and viewing window; the lower section that surrounds the bulb has small openings for circulation.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Min Temperature (° F)20
  • Length (")14
  • Max Temperature (° F)500
  • Accuracy±4.0°F; ±5.0°F between 212°F and 392°F; ±6.0°F between 392°F and 446°F; ±7° above 446°F
  • Division (° F)2
  • Thermometer FillBlue Spirit
  • Dial / Case MaterialNickel Plated Brass
  • Overall Length (InchShort)14
  • Overall Length (mm)350
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionArmored Liquid-In-Glass Thermometer; 20 to 500F, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
Documents & Certificates
Reviews
Q&A