Digi-Sense Armored Liquid-In-Glass Thermometer; 0 to 300F, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Armored Liquid-In-Glass Thermometer; 0 to 300F, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 0807796

Armor shell absorbs shock and prevents thermometer damage

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Armored Liquid-In-Glass Thermometer; 0 to 300F, 76mm Immersion, Organic Liquid Fill
Digi-Sense Armored Liquid-In-Glass Thermometer; 0 to 300F, 76mm Immersion, Organic Liquid Fill
0807796

Call For Price
+ =
Total Price 33100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy included
  • 5 year warranty

More About this Item

Ideal for use in application where thermometers needs added protection from minor shocks. Nickel/plated brass armor shell protects these thermometers from accidental breakage during use and storage. The armor case has a screw cap with ring top and viewing window; the lower section that surrounds the bulb has small openings for circulation.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Min Temperature (° F)0
  • Length (")12
  • Max Temperature (° F)300
  • Accuracy±3.0°F; ±4.0°F above 212°F
  • Division (° F)2
  • Thermometer FillBlue Spirit
  • Dial / Case MaterialNickel Plated Brass
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionArmored Liquid-In-Glass Thermometer; 0 to 300F, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
Documents & Certificates
Reviews
Q&A