Dickson 4" Circular Chart Recorder Paper, 0 to 300 psi, 24 Hours, 60/Box

Representative image only.

Dickson 4" Circular Chart Recorder Paper, 0 to 300 psi, 24 Hours, 60/Box

Dickson | Mfr: C022| Item: 0839468

Monitor with precision accuracy for quality control

₹22,900.00INR / Box of 60

₹22,900.00INR / Box of 60

Buy It Together

Current Item

Dickson 4" Circular Chart Recorder Paper, 0 to 300 psi, 24 Hours, 60/Box
Dickson 4" Circular Chart Recorder Paper, 0 to 300 psi, 24 Hours, 60/Box
0839468

₹22,900.00INR / Box of 60
+ =
Total Price 332900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Only authentic Dickson charts and pens guarantee accuracy
  • Dickson charts are a great way to archive your monitoring history
  • Flexible options to choose time, temperature, and size

More About this Item

Choose the paper to meet your application needs.

Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)4
  • Max Pressure (PSI)300
  • Min Pressure (PSI)0
  • Description4" Circular Chart Recorder Paper, 0 to 300 psi, 24 Hours, 60/Box
Reviews
Q&A