Diba Omnifit® EZ Column Replacement Glass, 5 mm ID x 150 mm L

Representative image only.

Diba Omnifit® EZ Column Replacement Glass, 5 mm ID x 150 mm L

Diba | Mfr: 006ERG-05-15| Item: 1194223

Mix and match column length while using your existing endpieces for ultimate flexibility

₹49,800.00INR / Each

₹49,800.00INR / Each
Product Description

Key Features

  • Constructed of durable glass

More About this Item

Use a different length tube with your existing endpieces to meet your specific requirements. Columns sold separately.

Specifications
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)5
  • Wetted MaterialsGlass
  • Compatable WithOmnifit® EZ and EZ SolventPlus™ Column 5 mm ID x 150 mm L
  • DescriptionOmnifit® EZ Column Replacement Glass, 5 mm ID x 150 mm L
Reviews
Q&A