Diba Omnifit® EZ Column Replacement Glass, 15 mm ID x 330 mm L

Representative image only.

Diba Omnifit® EZ Column Replacement Glass, 15 mm ID x 330 mm L

Diba | Mfr: 006ERG-15-33| Item: 1194242

Mix and match column length while using your existing endpieces for ultimate flexibility

₹38,600.00INR / Each

₹38,600.00INR / Each
Product Description

Key Features

  • Constructed of durable glass

More About this Item

Use a different length tube with your existing endpieces to meet your specific requirements. Columns sold separately.

Specifications
  • Column Length (mm)330
  • Column Inside Diameter (ID) (mm)15
  • Wetted MaterialsGlass
  • Compatable WithOmnifit® EZ and EZ SolventPlus™ Column 15 mm ID x 330 mm L
  • DescriptionOmnifit® EZ Column Replacement Glass, 15 mm ID x 330 mm L
Reviews
Q&A