Diba Omnifit® Cap System Adapter with Shut-Off Valve, 1/4"-28 UNF(M); 1/ea

Representative image only.

Diba Omnifit® Cap System Adapter with Shut-Off Valve, 1/4"-28 UNF(M); 1/ea

Diba | Mfr: 002507| Item: 2194016

Fits into a 1/4"-28 UNF(F) port and accepts 1 to 4 mm OD semi-rigid and rigid tubing

₹15,600.00INR / Each

₹15,600.00INR / Each

Buy It Together

Current Item

Diba Omnifit® Cap System Adapter with Shut-Off Valve, 1/4"-28 UNF(M); 1/ea
Diba Omnifit® Cap System Adapter with Shut-Off Valve, 1/4"-28 UNF(M); 1/ea
2194016

₹15,600.00INR / Each
+ =
Total Price 31700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene (PP) cap, FKM O-rings, and PTFE cones (1.5 mm OD)

Key Features

  • Select fittings with on/off valve to control the flow
  • Accepts 1/16" (1.5 mm) OD rigid tubing

More About this Item

Quickly and easily connect semi-rigid tubing such as PTFE, ETFE, and FEP as well as rigid materials such as glass, PEEK, and stainless steel. Each fitting includes polypropylene (PP) caps, O-rings/seal, and PTFE cones (1.5 mm OD). Use the interchangeable components to create chemically inert fluid pathway connections and flat-bottom ports (using Gripper fittings). Fittings with integral on/off valve helps control the flow of your fluid line. Fittings are autoclavable (remove caps first). Order colored caps quickly and easily color code multiple fluid lines.

Specifications
  • Fitting MaterialPTFE/PP
  • Length (")1 3/4
  • Width (InchShort)25/64
  • Valve MaterialPTFE
  • Sterilization MethodAutoclave without caps
  • Connection TypeCompression x UNF(M)
  • Number Of Ports2
  • Thread size UNF(M) (port 2) (InchShort)1/4"-28
  • Compression Size / Tube Od (Port 1) (mm)4
  • Compression Size / Tube Od (Port 2) (mm)4
  • Min Temperature (° F)39
  • Max Temperature (° F)140
  • Min Temperature (° C)4
  • Max Temperature (° C)60
  • Max Operating Pressure (PSI)50
  • Orifice Dimensions (mm)1.5
  • DescriptionOmnifit® Cap System Adapter with Shut-Off Valve, 1/4"-28 UNF(M); 1/ea
Reviews
Q&A