Delmhorst J-4/PKG Analog Wood Moisture Meter Kit

Representative image only.

Delmhorst J-4/PKG Analog Wood Moisture Meter Kit

Delmhorst | Mfr: J-4/PKG| Item: 5982330

Ideal for testing moisture content in wood

₹142,000.00INR / Each

₹142,000.00INR / Each
Product Description

Includes

meter, 26-ES electrode, extra contact pins for meter, extra 496 pins for electrode, 9V battery, and hard plastic carrying case.

Key Features

  • Easy-to-read analog display
  • Built-in calibration check verifies accuracy of readings
  • Rugged construction ensures years of reliable use
  • 1 year warranty

More About this Item

The user-friendly analog wood moisture meter accurately measures moisture content in wood over a range of 6 to 30%. Contact pins mounted on top of the meter offer 5/16” penetration. A built-in connector allows an electrode to be attached to the meter for checking wood over an inch thick.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)30
  • Temperature Compensation8
  • Display TypeAnalog
  • Battery1 9V (included)
  • Height (in)3
  • Depth (in)1 5/8
  • DescriptionAnalog Wood Moisture Meter Kit
  • Warranty1 year
Reviews
Q&A