DeFelsko PosiTest DFT Ferrous Digital Fe Coating Gauge Thickness Gauge

Representative image only.

DeFelsko PosiTest DFT Ferrous Digital Fe Coating Gauge Thickness Gauge

DeFelsko | Mfr: DFTF| Item: 5978513

Quickly measure coating thickness on all metal substrates

₹131,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹131,000.00INR / Each

Buy It Together

Current Item

DeFelsko PosiTest DFT Ferrous Digital Fe Coating Gauge Thickness Gauge
DeFelsko PosiTest DFT Ferrous Digital Fe Coating Gauge Thickness Gauge
5978513

₹131,000.00INR / Each
+ =
Total Price 168400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Built-in probe, wrist strap, precision plastic shims, hard shell storage case, two AAA batteries, long form Certificate of Calibration traceable to PTB, and instructions.

Key Features

  • Fast, repeatable measurements
  • No calibration required for most applications
  • Flip display for right-side-up viewing in any position
  • Zero feature for rough or curved surfaces
  • Handy reset feature when no zero reference is available
  • Strong, wear-resistant, ruby-tipped probe
  • Audible and visible measurement indication
  • V-groove in probe for positioning on cylindrical parts
  • Built-in wrist strap for added convenience and security
  • Mils/Microns switchable
  • Basic instructions on the back of each gauge
  • Small, simple, lightweight
  • Conforms to international standards including ASTM, ISO and others
  • Measures non-magnetic coatings 0 to 40 mils (1 to 1000 microns) on steel
  • 2 year warranty

More About this Item

These PosiTest DFT coating thickness gauges are perfect for providing quick, repeatable measurements on metal substrates. Calibration is not required for most applications making the the gauges ideal for powder coaters, paint applicators, coating inspectors, automotive resellers/refinishers, and more.

Units provide audible and visual measurement indications with a zero feature for rough or curved surfaces. The strong, wear-resistant, ruby-tipped probe is encased in an ergonomically designed body that includes a flip display allowing right-side-up viewing in any position.

Additional features include switchable unit of measure (mils/microns), reset function when no zero reference is available, and built-in wrist strap for added convenience and security.

Gauges conform to: ISO 2178/2360/2808, prEN ISO 19840, ASTM 244/B499/B659/D1186/D1400/D7091-05 E376/G12, BS3900-C5, SSPC-PA2 and more

Two year warranty
Specifications
  • Range0 to 40 mil (0 to 1000 µm)
  • Resolution0.1 mil (2.0 µm)
  • Accuracy± (3% + 0.1 mil or 2 µm)
  • ScaleFerrous
  • PowerTwo AAA battery
  • Depth (in)0.9062
  • Width (in)4
  • Height (in)1.5
  • Depth (cm)2.3
  • Width (cm)10
  • Height (cm)3.8
  • DescriptionFerrous Digital Coating Thickness Gauge
Reviews
Q&A