DeFelsko B1M Step Block, 2.5, 5, 7.5, 10, and 12.5 mm Steps

Representative image only.

DeFelsko B1M Step Block, 2.5, 5, 7.5, 10, and 12.5 mm Steps

DeFelsko | Mfr: STDB1M| Item: 5978428

Check calibration of ultrasonic thickness gauges

₹147,000.00INR / Each

₹147,000.00INR / Each
Product Description

Includes

Long-form certificate of calibration provided by the manufacturer and material test report.

Key Features

  • Meet both ISO and in-house quality control requirements
  • Made from 1018 steel and nickel-plated
  • ±0.025 mm accuracy
  • 2 year warranty

More About this Item

Ultrasonic calibration step blocks help ensure accurate and reliable readings.

Two year warranty
Specifications
  • Range2.5, 5, 7.5, 10, and 12.5 mm
  • Accuracy±0.025 mm
  • DescriptionStep Block, 2.5, 5, 7.5, 10, and 12.5 mm Steps
  • Warranty2 year
Reviews
Q&A