DeFelsko B1 Step Block, 100, 200, 300, 400, and 500 mil Steps

Representative image only.

DeFelsko B1 Step Block, 100, 200, 300, 400, and 500 mil Steps

DeFelsko | Mfr: STDB1| Item: 5978427

Check calibration of ultrasonic thickness gauges

₹132,000.00INR / Each

₹132,000.00INR / Each
Product Description

Includes

Long-form certificate of calibration provided by the manufacturer and material test report.

Key Features

  • Meet both ISO and in-house quality control requirements
  • Made from 1018 steel and nickel-plated
  • 0.1, 0.2, 0.3, 0.4, and 0.5 inch thickness block
  • ±1 mil (±0.001") accuracy
  • 2 year warranty

More About this Item

Ultrasonic calibration step blocks help ensure accurate and reliable readings.

Two year warranty
Specifications
  • Range100, 200, 300, 400, and 500 mil (0.1, 0.2, 0.3, 0.4, and 0.5")
  • Accuracy±1 mil (±0.001")
  • DescriptionStep Block, 100, 200, 300, 400, and 500 mil Steps
  • Warranty2 year
Reviews
Q&A