Cryopak Ice-Pak Cold Packs, 5" x 3" x 1", 24/cs

Representative image only.

Cryopak Ice-Pak Cold Packs, 5" x 3" x 1", 24/cs

Cryopak | Mfr: FIP88006| Item: 0634510

Refrigerate samples for shipping

₹15,000.00INR / Case of 24

₹15,000.00INR / Case of 24
Product Description

More About this Item

Rigid packs freeze solid in 6 to 10 hours and remain at constant 20°>F (-6°>C) temperature for up to 72 hours. Packs are nontoxic and won't contaminate samples. Use with insulated shippers and containers for best results when shipping heat-sensitive materials.

Specifications
  • Min Temperature (° C)-6
  • Min Temperature (° F)20
  • Outside Width (in)3
  • Outside Length (in)5
  • Outside Height (in)1
  • Outside Width (cm)7.6
  • Outside Length (cm)12.7
  • Outside Height (cm)2.5
  • Shipping Weight (oz)202
  • Shipping Weight (g)5715
  • DescriptionCold Packs, 5" x 3" x 1", 24/cs
Reviews
Q&A