CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPC Back-to-Back Insert Adapter, Polysulfone; 1/Each

Representative image only.

CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPC Back-to-Back Insert Adapter, Polysulfone; 1/Each

CPC (Colder) | Mfr: MPC22C2239M| Item: 5011271

Connect single-use systems that feature identical coupling connections at the end of their tubing

₹2,800.00INR / Each

₹2,800.00INR / Each

Buy It Together

Current Item

CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPC Back-to-Back Insert Adapter, Polysulfone; 1/Each
CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPC Back-to-Back Insert Adapter, Polysulfone; 1/Each
5011271

₹2,800.00INR / Each
+
Cole-Parmer Soft TPE Tubing, Clear, 1/4" ID x 1/2" OD; 50 Ft
5011652

₹23,800.00INR / Pkg of 1
=
Total Price 26600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a female coupling body for easy media transfer
  • Combine MPC and MPX couplings for reducing options
  • MPC to MPC back-to-back insert adapter

More About this Item

The CPC® (Colder) MPC™/MPX® series back-to-back adapters provide an easy way to convert to industry standard connections or single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. These adapters provide an easy transition between multiple tubing sizes ranging from 1/8" to 1/2" ID. Simply use a cap to seal off the fluid pathway. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • O-Ring MaterialSilicone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeMPC Insert x MPC Insert
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 1/32
  • Fitting Width (in)3/4
  • Fitting Length (mm)51
  • Fitting Width (mm)18.8
  • Regulatory ApprovalsRoHS;USP;ADCF;FDA;Non-DEHP;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, MPC™ to MPC Back-to-Back Insert Adapter, Polysulfone; 1/Ea
Documents & Certificates
Reviews
Q&A