CPC (Colder) HFC35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Non-Valved, 3/8" NPT(M); 1/Each

Representative image only.

CPC (Colder) HFC35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Non-Valved, 3/8" NPT(M); 1/Each

CPC (Colder) | Mfr: HFC24635| Item: 5013531

Withstands demanding applications while providing reliable performance

₹2,000.00INR / Each

₹2,000.00INR / Each
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and autoclavable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFC12 couplings
  • 3/8" NPT(M)

More About this Item

The CPC (Colder) HFC35 Series quick-disconnect threaded insert fittings offer a high-efficiency design, delivering superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polysulfone, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from -40 to 280 °F (-40 to 138 °C) and pressures from vacuum to 125 psi (8.6 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolysulfone
  • O-Ring MaterialEPDM
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Threaded Insert, Non-Valve
  • Thread Size NPT(M) (Port 1) (InchShort)3/8
  • Flow PatternStraight
  • ColorNatural white
  • Min Temperature (° F)-40
  • Max Temperature (° F)280
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)1 13/16
  • Fitting Width (in)1 5/32
  • Fitting Length (mm)46.2
  • Fitting Width (mm)29.5
  • DescriptionQuick-Disconnect Fitting, Threaded Insert, Polysulfone, Non-Valved, 3/8" NPT(M)
Reviews
Q&A