Covamat 24679-0000 Clear Liner 30" x 50' Roll, 1/Roll

Representative image only.

Covamat 24679-0000 Clear Liner 30" x 50' Roll, 1/Roll

Covamat | Mfr: 24679-0000| Item: 0680502

₹84,700.00INR / Roll of 1

₹84,700.00INR / Roll of 1
Product Description

Key Features

  • 3 month warranty

More About this Item

Versatile, clear ribbed matting can be used for lining laboratory tables, shelves, trays, benchtops and more. Durable Polyethylene (PE) is easily trimmed with scissors and works well under drums or car boys.

3 Month Warranty
Specifications
  • Thickness (in)0.03
  • Thickness (mm)0.7
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Width (in)30
  • Length (ft)50
  • Width (cm)76.2
  • Length (m)15.24
  • ColorClear
  • DescriptionClear Liner 30" x 50' Roll, 1/Roll
  • Warranty3 month
Reviews
Q&A