Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 96-Well, Flat Bottom; 5/Pk, 100/Cs

Representative image only.

Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 96-Well, Flat Bottom; 5/Pk, 100/Cs

Costar | Mfr: 3598| Item: 0195926

Optically clear, virgin polystyrene is treated for optimal cell attachment

Call For Price

Call For Price

Buy It Together

Current Item

Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 96-Well, Flat Bottom; 5/Pk, 100/Cs
Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 96-Well, Flat Bottom; 5/Pk, 100/Cs
0195926

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stacking beads and uniform footprints facilitate stacking and handling
  • Individual alphanumeric codes for well identification
  • Lids feature individual condensation rings to reduce well-to-well contamination
  • Gamma radiation sterilized and certified pyrogen-free

More About this Item

These multiwell plates feature tissue culture (TC) surface treatment for optimal cell attachment. Serrations on the plate skirt enables you to easily distinguish plates from lids when handling stacks of clusters.

Nonpyrogenic
Specifications
  • Number of Wells96
  • Well Volume (mL)0.36
  • Min Working Well Volume (mL)0.1
  • Max Working Well Volume (mL)0.2
  • Well Bottom Diameter (mm)6.35
  • Well Top Diameter (mm)6.9
  • Well ShapeFlat
  • Culture Area (cm²)0.32
  • Surface TreatmentTissue Culture
  • Lid (Included)Yes
  • SterileYes
  • Plate ColorClear
  • MaterialPolystyrene
  • Height (in)21/32
  • Width (in)3 23/64
  • Length (in)5 1/32
  • Packaging5 Plates/Pack, 100 Plates/Case
  • DescriptionCell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 96-Well, Flat Bottom; 5/Pk, 100/Cs
Reviews
Q&A