Corning Pyrex 51395 UV-Blocking Low Actinic Media Bottle, 250 mL; 4/CS

Representative image only.

Corning Pyrex 51395 UV-Blocking Low Actinic Media Bottle, 250 mL; 4/CS

Corning | Mfr: 51395-250| Item: 3457422

Low actinic borosilicate

Call For Price

Call For Price

Buy It Together

Current Item

Corning Pyrex 51395 UV-Blocking Low Actinic Media Bottle, 250 mL; 4/CS
Corning Pyrex 51395 UV-Blocking Low Actinic Media Bottle, 250 mL; 4/CS
3457422

Call For Price
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

₹31,000.00INR / Pkg of 1
=
Total Price 31000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Store and transport light-sensitive
  • solutions in the range of 3000 to 5000 Å
  • Will not drip while pouring
  • Autoclavable bottle and PP lid

More About this Item

Made from low actinic, code no. 7740 borosilicate glass with red stain, these heavy-duty bottles are ideal for storing/transporting chemicals sensitive to light in the 3000 to 5000 Å range (300 to 500 nm).

Bottles include a linerless, one-piece autoclavable, orange polypropylene, plug-seal screw cap with drip-free pouring ring. Glass bead indicates full capacity line. Bottles feature white enamel graduations and marking spots. Replacement caps and pouring rings are available (sold separately).

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialBorosilicate Glass
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorOrange
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeWhite enamel
  • Neck Inside Diameter (ID) (mm)29
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)5 1/2
  • Overall Height (cm)13.8
  • DescriptionBrand 51395 UV-Blocking Low Actinic Media Bottle, 250 mL, 4/cs
Reviews
Q&A