Corning Pyrex 1595 Solution Bottle, Carboy Shape, 19 L

Representative image only.

Corning Pyrex 1595 Solution Bottle, Carboy Shape, 19 L

Corning | Mfr: 1595-5| Item: 3454223

Ideal for solution storage and media preparation

Call For Price

Call For Price

Buy It Together

Current Item

Corning Pyrex 1595 Solution Bottle, Carboy Shape, 19 L
Corning Pyrex 1595 Solution Bottle, Carboy Shape, 19 L
3454223

Call For Price
+ =
Total Price 6100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Withstands hot air (dry) or steam (wet) sterilization

More About this Item

These bottles are suitable for storing distrilled water and standard solutions. Bottle necks are tooled to increase mechanical strength and ensure uniform stopper fit. The 19-liter size is weight controlled to 15-lb maximum for ease of handling.

Caution: Thick-walled glassware such as jars, bottles, cylinders an filter flasks, should never be heated on a hot plate, as this greatly increases the chance of breakage.

Specifications
  • Capacity (mL)19000
  • Capacity (L)19
  • Capacity (Gal)5
  • MaterialGlass
  • Cap / Stopper Size#12
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)11 1/2
  • Outside Diameter (OD) (cm)29.2
  • Overall Height (in)19 1/8
  • Overall Height (cm)48.5
  • DescriptionBrand 1595 Solution Bottle; carboy shape, 19 L
Reviews
Q&A