Corning Pyrex 1396 Glass Media Bottle, Square, 250 mL; 10/CS

Representative image only.

Corning Pyrex 1396 Glass Media Bottle, Square, 250 mL; 10/CS

Corning | Mfr: 1396-250| Item: 3459424

Chemical and thermal resistance

Call For Price

Call For Price

Buy It Together

Current Item

Corning Pyrex 1396 Glass Media Bottle, Square, 250 mL; 10/CS
Corning Pyrex 1396 Glass Media Bottle, Square, 250 mL; 10/CS
3459424

Call For Price
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

₹31,000.00INR / Pkg of 1
=
Total Price 31000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoclavable
  • Large GL-45 threaded openings with drip-free pouring ring

More About this Item

These space-saving bottles are made of borosilicate glass for good chemical and thermal resistance. Bottles include matching polypropylene caps.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorOrange
  • Bottle ColorClear
  • Label TypeWhite enamel
  • AutoclavableYes
  • Overall Height (in)5 5/8
  • Overall Height (cm)14.3
  • Overall Depth (in)2 1/2
  • Overall Depth (cm)6.4
  • Overall Width (in)2 1/2
  • Overall Width (cm)6.4
  • Description1396 Glass Media Bottle, Square, 250 mL, 10/cs
Reviews
Q&A