Corning Pyrex 1396 Glass Media Bottle, Square, 100 mL; 10/CS

Representative image only.

Corning Pyrex 1396 Glass Media Bottle, Square, 100 mL; 10/CS

Corning | Mfr: 1396-100| Item: 3459422

Chemical and thermal resistance

Call For Price

Call For Price

Buy It Together

Current Item

Corning Pyrex 1396 Glass Media Bottle, Square, 100 mL; 10/CS
Corning Pyrex 1396 Glass Media Bottle, Square, 100 mL; 10/CS
3459422

Call For Price
+
Dynalon Chemical Bottle Pourer, PTFE, 32-mm cap size
0603802

₹30,300.00INR / Pkg of 1
=
Total Price 30300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoclavable
  • Large GL-32 threaded openings with drip-free pouring ring

More About this Item

These space-saving bottles are made of borosilicate glass for good chemical and thermal resistance. Bottles include matching polypropylene caps.

Specifications
  • Capacity (mL)100
  • Capacity (oz)3
  • MaterialGlass
  • Min Graduation (mL)40
  • Max Graduation (mL)80
  • Graduation Interval (mL)20
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL32
  • Cap ColorOrange
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeWhite enamel
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.9
  • Overall Depth (in)2
  • Overall Depth (cm)5
  • Overall Width (in)2
  • Overall Width (cm)5
  • Description1396 Glass Media Bottle, Square, 100 mL, 10/cs
Reviews
Q&A