Corning Gosselin PC1000-05 Sterile Snap-Cap Container, PP, 1000 mL, Natural; 80/Cs

Representative image only.

Corning Gosselin PC1000-05 Sterile Snap-Cap Container, PP, 1000 mL, Natural; 80/Cs

Corning Gosselin | Mfr: PC1000-05| Item: 3455129

Economical and disposable sample containers for chemicals and electronic parts

₹26,100.00INR / Case of 80

₹26,100.00INR / Case of 80
Product Description

Key Features

  • Keep samples safe inside a leakproof PP snap-cap container
  • Highly resistant to chemicals and electricity
  • Extremely shockproof to easily take impacts around the workplace
  • Precise container filling with the help of the molded graduation marks
  • Convenient writing area on the container for labeling with a pen or marker
  • Available in sterile and nonsterile options

More About this Item

Graduated PP sample containers are an ideal choice for storing diluted bases and acids, and for applications where containers need to keep their shape after bending and flexing. As well as the storage of electronic parts that need electrical insulation. Each container comes with a PE snap cap for a leakproof seal.
Containers are protected from particle contamination during shipping. Containers arrive at your site enclosed in a PE bag packed inside a box with a label to show the lot number and expiration date for tracing purposes.

Sterile
Specifications
  • Capacity (mL)1000
  • MaterialPolypropylene(PP)
  • Max Graduation (mL)1000
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeHinged, snap-cap
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableNo
  • Special FeaturesSterile
  • Outside Diameter (OD) (cm)10.5
  • Overall Height (cm)13
  • DescriptionSterile Snap-Cap Container, PP, 1000 mL, Natural; 80/Cs
Reviews
Q&A