Corning Culture Tubes, Sterile, Polystyrene, Treated, 15 mL, 16 x 125 mm; 500/Cs

Representative image only.

Corning Culture Tubes, Sterile, Polystyrene, Treated, 15 mL, 16 x 125 mm; 500/Cs

Corning | Mfr: 430172| Item: 3453432

Sterilized tubes save time and reduce cross contamination

Call For Price

Call For Price
Product Description

Key Features

  • Manufactured from optically clear polystyrene
  • Threaded screw caps prevent leakage
  • Sterilized by gamma radiation and nonpyrogenic
  • Packaged 50 Tubes/Pack, 10 Packs/Case

More About this Item

These tubes are manufactured from optically clear polystyrene and supplied with threaded plug seal caps to prevent leakage. Treated tubes have a hydrophilic and ionic surface that allows optimal cell attachment. Untreated tubes have hydrophobic surface that and can significantly reduce the attachment of most cells. Sterilized by gamma radiation and certified nonpyrogenic.

Nonpyrogenic
Specifications
  • Max RCF x g1400
  • SterileYes
  • AutoclavableNo
  • Tube Capacity (mL)15
  • Tube MaterialPolystyrene
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)125
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialLDPE
  • Packaging50 Tubes/Pack, 10 Packs/Case
  • SurfaceTreatmentTissue Culture Treated
  • DescriptionCulture Tubes, Sterile, Polystyrene, Treated, 15 mL, 16 x 125 mm; 500/Cs
Reviews
Q&A