Corning 6798-400D Digital Hot Plate, 5" x 7", 220 VAC

Representative image only.

Corning 6798-400D Digital Hot Plate, 5" x 7", 220 VAC

Corning | Mfr: 6798-400D| Item: 8430135

Feature international symbols for easy recognition by all operators

Call For Price

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Corning 6798-400D Digital Hot Plate, 5" x 7", 220 VAC
Corning 6798-400D Digital Hot Plate, 5" x 7", 220 VAC
8430135

Call For Price
+ =
Total Price 44400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Microprocessor-controlled feedback maintains constant temperature
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
  • 2 year warranty

More About this Item

Flat, bright white Pyroceram® brand glass ceramic top material provides uniform heating, is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Hot plates feature a LED light to warn you if temperature exceeds 140°F (60°C). Temperature display is adjustable in 5° increments and indicates when set temperature is reached.

Two year warrantyUL Listed.
Specifications
  • Top Plate Length (in)5
  • Top Plate Width (in)7
  • Top Plate Length (cm)12.7
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)1022
  • Min Temperature (DegreeC)5
  • Max Temperature (° C)550
  • Length (in)11
  • Width (in)7 3/4
  • Height (in)4 1/4
  • Length (cm)27.94
  • Width (cm)19.685
  • Height (cm)10.795
  • Power (VAC)220
  • Power (Hz)50
  • Power (watts)628
  • Power (amps)2.7
  • DescriptionDigital Hot Plate, 5" x 7", 220 VAC
  • Warranty2 year
Reviews
Q&A