Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm

Representative image only.

Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm

Corning | Mfr: 430514| Item: 0193714

Ideal for filtering cell culture media, biological fluids, and aqueous solutions

Call For Price

Call For Price

Buy It Together

Current Item

Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm
Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm
0193714

Call For Price
+ =
Total Price 244000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large membrane diameters (50, 70, and 90mm) and glass prefilters increase flow rates
  • Provided sterile and certified nonpyrogenic

More About this Item

Polystyrene funnel with polyethylene neck adapter is designed for use with wide-mouth (45mm) polystyrene or glass storage bottles. All bottle-top filters are color-coded and printed with the membrane type and pore size for easy identification.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Filter Diameter (mm)70
  • Pore Size (µm)0.45
  • Body MaterialPolystyrene
  • Funnel Size (mL)500
  • Adapter ColorOrange
  • DescriptionDisposable Bottletop Filter; 500 mL 0.45µm
Reviews
Q&A